Shop All Steel Toe Shoes
Timberland Pro
Athletic High-Top Shoe, M, 15, Black, PR
Mfr # TB1A11QF001
Zoro # G610870137
product price: $101.25
/pr
Free Shipping & Returns
Not eligible for select promotions
$101.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Completely Non Metallic No
- Oil-Resisting Sole (PRINT) Yes
- Construction Cemented
- Metal Chip-Resisting Sole (PRINT) Yes
- Gender (PRINT) Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A11QF001
- Zoro # G610870137
- UPC # 197064672806
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 15 |
Size (PRINT) | 15 |
Width | M |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 15, Static Dissipative Yes, Style Number TB1A11QF, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Advantage(TM) 3000 Respirator, L (10028997)
- CARHARTT Short Sleeve Henley, Black, XL (K84-BLK XLG REG)
- CONDOR Flammable Liquid Safety Cabinet, 90 gal. (45AE89)
- IRON AGE Size 13 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 10 1/2, Black, PR (TB0A1JYQ001)
- TIMBERLAND PRO Athletic Shoe, W, 12, Blue, PR (TB1A1HRU001)
- TIMBERLAND PRO Athletic Shoe, W, 9 1/2, Blue, PR (TB1A1HRU001)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 9.5M, Brown, PR (63189)
- TIMBERLAND PRO Loafer Shoe, W, 8, Black, PR (TB187528001)
- TIMBERLAND PRO Powertrain Sprint Aluminum Toe Athletic Work Shoe, 8.5 (A291H-085M)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 10.5M, Blk, PR (RK6761)
- Timberland Pro Foot Protection