Shop All Composite Toe Boots and Shoes
Timberland Pro
Athletic High-Top Shoe, M, 11, Black, PR
Mfr # TB0A1S5M001
Zoro # G409984489
original price:
$129.99
11% off
new price: $114.95
/pr
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Color Black
- Size 11
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1S5M001
- Zoro # G409984489
- UPC # 192362189032
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Size (PRINT) | 11 |
Width | M |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Master Lock® 17" Oversized Plug And Hoist Control Cover, 453L (453L)
- BROTHER Label, Black/White, Labels/Roll: Continuous (HGE2515PK)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Spandex, Neoprene (EXO-MPLC-02-S)
- QUICK DAM Bucket Combo 10-Bags & 5-Barriers, PK15 (QDGGCO)
- TIMBERLAND PRO Mens PRO(R) Disruptor AlloyToe Chukka (TB0A1BAB214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 8 1/2, Brown, PR (TB0A42FY214)
- TIMBERLAND PRO Wrk Boots, Mens, 12, W, Goodyear Welt, Brn, PR (92615)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11, Brown, PR (TB192615214)
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB089645001)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 9 1/2, Black, PR (TB0A1S5M001)
- NAUTILUS SAFETY FOOTWEAR Size 8 WESTSIDE ST, WOMENS PR (N1435-8W)
- Timberland Pro Foot Protection