Shop All Steel Toe Shoes
Timberland Pro
Athletic High-Top Shoe, M, 11, Black, PR
Mfr # TB0A1JYQ001
Zoro # G3556102
original price:
$113.35
7% off
new price: $104.95
/pr
Free Shipping & Returns
$104.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Non Metallic Upper Yes
- Footwear Shank Type Fiberglass
- Metal Chip Resisting Sole No
- Static Dissipative No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1JYQ001
- Zoro # G3556102
- UPC # 191167099263
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Height | 5 in |
Size | 11 |
Heel Height | Less Than 1/2 in |
Footwear Width | M |
Width | M |
Overall Height | 5 in |
Size (PRINT) | 11 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANCOMM Safety Poster, 27" H, 21" W (31P-104-01)
- NMC Fire Door Do Not Block Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (M32PB)
- BRADY Danger Bilingual Tag, 5-1/2 x 3 In, PK25 (65671)
- MCR SAFETY Leather Welding Waist Apron 24X 18 (38318MW)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 11 1/2, Black, PR (TB0A1JYQ001)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 10 1/2, Black, PR (TB0A1JYQ001)
- TIMBERLAND PRO Loafer Shoe, W, 6 1/2, Black, PR (TB187528001)
- TIMBERLAND PRO Loafer Shoe, M, 9, Black, PR (TB187528001)
- TIMBERLAND PRO Athletic Shoe, M, 13, Blue, PR (TB1A1HRU001)
- TIMBERLAND PRO Powertrain Sprint Aluminum Toe Athletic Work Shoe, 8.5 (A291H-085M)
- MIDWEST RAKE Replacement Steel Spikes, 1" L, PK26 (46126)
- Timberland Pro Steel Toe Shoes