Shop All Steel Toe Shoes
Timberland Pro
Athletic High-Top Shoe, M, 11 1/2, Black, PR
Mfr # TB0A1JYQ001
Zoro # G3555822
product price: $108.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Chip Resisting Sole No
- Style Number A1JYQ
- ASTM Footwear Class F2413-11 I/75 C/75 EH
- Static Dissipative No
- Upper Boot Material Man Made
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1JYQ001
- Zoro # G3555822
- UPC # 191167099386
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Size | 11 1/2 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | 5 in |
Width | M |
Overall Height | 5 in |
Size (PRINT) | 11 1/2 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Earmuff Probed Test Cushion35, PK2 (393-3004-2)
- MELLOW WALK Work Shoe, Sz 5, E Foot Width, Gray, PR (484072)
- ZORO SELECT Shadow Board Combo Kit, White, Blue, Wall (7DX09)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (44-3745/S)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 11, Black, PR (TB0A1JYQ001)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 10 1/2, Black, PR (TB0A1JYQ001)
- TIMBERLAND PRO Work Shoes, Slip On, Steel, Mns, 8W, Brn, PR (86509)
- TIMBERLAND PRO Loafer Shoe, W, 14, Brown, PR (TB186509214)
- TIMBERLAND PRO Mens PRO(R) Mudsill Steel-Toe Work Shoe (TB040008001)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 15M, Brown, PR (85590)
- REEBOK Athletic Style Work Shoes, Steel, 10W, PR (RB195)
- Timberland Pro Foot Protection