Shop All Steel Toe Shoes
Timberland Pro
Athletic High-Top, M, 14, Black, PR
Mfr # TB1A1S5M001
Zoro # G211947153
product price: $117.99
/pr
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 14
- Electrical Hazard Rated No
- Waterproof No
- Outsole Material TPU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A1S5M001
- Zoro # G211947153
- UPC # 197064723102
- Country of Origin Viet Nam
- Category Steel Toe Shoes
Dimensions
Size | 14 |
Width | M |
Description
Athletic High-Top, Style Family Athletic High-Top Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number TB1A1S5M001, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Economy 3-Piece Rainsuit, Pvc Exterior, Poly Interior, Size Xx-Large, 10PK (RAIN-SUIT-XXL)
- PROFLEX BY ERGODYNE ANSI A2 PU Coated CR Gloves 12-Pair, Blue, Size XXL (7025-12PR)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-549-YL)
- BRADY Label Roll Adapter for use with G0281811, Pk3 (M71-ADAPT-BK)
- TIMBERLAND PRO Loafer Shoe, M, 14, Brown, PR (TB186509214)
- TIMBERLAND PRO Loafer Shoe, W, 7, Brown, PR (TB191694214)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Wmns, 5.5W, Brn, PR (85599)
- TIMBERLAND PRO Athletic High-Top, W, 10, Black, PR (TB1A1S5M001)
- TIMBERLAND PRO Athletic Shoe, M, 13, Blue, PR (TB1A1HRU001)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 9M, Brown, PR (85590)
- REEBOK Athletic Style Work Shoes, Steel, 10W, PR (RB195)
- Timberland Pro Steel Toe Shoes