Shop All Composite Toe Boots and Shoes
Timberland Pro
8-Inch Work Boot, W, 9, Brown, PR
Mfr # TB189646214
Zoro # G411265651
product price: $186.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Width W
- Size 9
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB189646214
- Zoro # G411265651
- UPC # 197064515875
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Width | W |
Size | 9 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number 89646, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Detour With Arrow Left Sign (TM194K)
- FIRST ALERT BRK ACDC Plug CO Alarm (1039746)
- CMI Micro Pulley 1/2 in. Capacity & Moveable Cheek Plates Purple (15220)
- SAFEWAZE 5K Removable Concrete Hole Anchor (FS876)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7 1/2, Black, PR (TB0A42GN001)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Composite Work Boot, Camel Brown (50508)
- TIMBERLAND PRO Mens PRO(R) Disruptor AlloyToe Chukka (TB0A1BAB214)
- TIMBERLAND PRO Size 13 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- TIMBERLAND PRO Size 10 1/2 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- Timberland Pro Composite Toe Boots and Shoes