Shop All Composite Toe Boots and Shoes
Timberland Pro
8-Inch Work Boot, W, 9 1/2, Brown, PR
Mfr # TB189646214
Zoro # G911265632
product price: $186.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Width W
- Size 9 1/2
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB189646214
- Zoro # G911265632
- UPC # 197064516186
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Width | W |
Size | 9 1/2 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number 89646, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL128TWHXL000600)
- GUARDIAN EQUIPMENT Spray/dust Cover, gs, PK2 (AP470-002YEL-R)
- KLEENGUARD Safety Glasses, IR 3.0 Scratch-Resistant (20544)
- BULLARD Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (33KBR)
- TIMBERLAND PRO Athletic Shoe, M, 10 1/2, Black, PR (TB1A2123001)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Brown, PR (TB189697214)
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB089645001)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- TIMBERLAND PRO Hiker Shoe, M, 10 1/2, Brown, PR (TB0A1ZR1214)
- TIMBERLAND PRO Athletic Shoe, W, 10, Gray, PR (TB0A2B6X065)
- HOSS BOOT CO Hoss Mens Carson 6" Brown Composite Toe (60413)
- Timberland Pro Composite Toe Boots and Shoes