Shop All Boots and Outdoor
Timberland Pro
8-Inch Work Boot, W, 8 1/2, Brown, PR
Mfr # TB189628214
Zoro # G111375841
product price: $183.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 1/2
- Upper Material Leather
- Waterproof Yes
- Insulated Yes
- Non Metallic Upper No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB189628214
- Zoro # G111375841
- UPC # 197064515493
- Country of Origin Bangladesh
- Category Boots and Outdoor
Dimensions
Size | 8 1/2 |
Width | W |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number 89628, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Welding Goggles, Lift Front, PC Lens (15992)
- IMPACTO Toes2Go Steel Toe Cap Overshoes, Toe Guard Cover, Black/Green, Men's 2-7, Women's 4-9, 1 Pair (T2GUS)
- CARHARTT Work Boots, Mens, 9, W, Insulated, Drk Brn, PR (CMF8389-9W)
- AMEREX Fire Extinguisher, 40B:C, Purple K, 30 lb (796)
- TIMBERLAND PRO 6-Inch Work Boot, W, 12, Brown, PR (TB1A42FY214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 8, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11 1/2, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 16, Brown, PR (TB1A42FY214)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW300 M 080)
- Timberland Pro Boots and Outdoor