Shop All Composite Toe Boots and Shoes
Timberland Pro
8-Inch Work Boot, W, 7 1/2, Brown, PR
Mfr # TB189646214
Zoro # G411265613
product price: $186.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Size 7 1/2
- Width W
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB189646214
- Zoro # G411265613
- UPC # 197064514700
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 1/2 |
Width | W |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number 89646, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI STAR PRODUCTS Readers 1-Power Blk (PR-RB4)
- NMC Security Alert 24 Hr Video Trespass Sign, M975R (M975R)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, 4XL (SP-BRP-Y4X)
- HONEYWELL MILLER Fall Protection Harness, 2XL/3XL, Polyester (H13110023)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Brown, PR (TB189697214)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Alloy Work Boot, Haystack Brown (50506)
- TIMBERLAND PRO 6-Inch Work Boot, W, 13, Brown, PR (TB1A1WSB214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Size 7W Men's 6 in Work Boot Composite Work Boot, Brown (92615)
- TIMBERLAND PRO Size 15 Men's Athletic High-Top Composite Work Boot, Black (TB0A28WF001)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 10 1/2, Black, PR (TB0A1S5M001)
- Timberland Pro Foot Protection