Shop All Composite Toe Boots and Shoes
Timberland Pro
8-Inch Work Boot, W, 11, Brown, PR
Mfr # TB189646214
Zoro # G411265675
product price: $186.99
/pr
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Color Brown
- Size 11
- Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB189646214
- Zoro # G411265675
- UPC # 197064517244
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Width | W |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number 89646, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Gas Detector Confined Space Kit (MC-CK-DL)
- 3M Half Mask Respirator, Size S (6501)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, M (70129_480-M)
- ANSELL Chemical Resistant Gloves, 9, Blue, PR (04-002)
- TIMBERLAND PRO Work Boots, Cmp, Mn, 11.5M, 6In, Bn, PR (89697)
- TIMBERLAND PRO 6-Inch Work Boot, W, 7 1/2, Black, PR (TB0A29S7001)
- TIMBERLAND PRO Hiker Shoe, M, 10 1/2, Brown, PR (TB0A1ZR1214)
- TIMBERLAND PRO Size 8 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- TIMBERLAND PRO Mens Disruptor AlloyToe Work Boot (TB0A1GVF001)
- TIMBERLAND PRO Size 12 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- REEBOK Work Boots, 12 Sz, Blk, Hiker Low, Mens, PR (RB4555)
- Timberland Pro Composite Toe Boots and Shoes