Shop All Steel Toe Boots
Timberland Pro
8-Inch Work Boot, W, 11, Black, PR
Mfr # TB1A5R7K001
Zoro # G211947016
product price: $229.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$229.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Width W
- Non Metallic Upper No
- Color Black
- For Outdoor Traction Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A5R7K001
- Zoro # G211947016
- UPC # 197064675654
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | W |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number TB1A5R7K001, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS 48 in. Round Blue Driveway Marker (HD0114)
- DUNLOP Size 15 Men's Steel Rubber Boot, Green (8701200)
- CHILL-ITS BY ERGODYNE Arm Sleeve, Camo, M/L, PR1 (6695)
- MCR SAFETY Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/White, M, PR (97980M)
- TIMBERLAND PRO Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- TIMBERLAND PRO Loafer Shoe, M, 11, Brown, PR (TB153534230)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Mens PRO(R) Gridworks 6" Waterproofof (TB0A1ZVF214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Brown, PR (TB147015242)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- ARIAT Size 10-1/2D Men's Western Boot Steel Work Boot, Brown (10006961)
- Timberland Pro Foot Protection