Shop All Composite Toe Boots and Shoes
Timberland Pro
8-Inch Work Boot, W, 10 1/2, Brown, PR
Mfr # TB189646214
Zoro # G111265692
product price: $186.99
/pr
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Color Brown
- Width W
- Size 10 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB189646214
- Zoro # G111265692
- UPC # 197064516827
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Width | W |
Size | 10 1/2 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number 89646, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MPOWER UNI 321 CO 500ppm 2yrs. Operation Life UL Class I/II/III (MP102)
- HILLMAN 1 in. Card Stock Heavy Duty Stencil Set 47 pk, 5PK (843331)
- N-FERNO BY ERGODYNE Knit Beanie, Over the Head, Universal (6812)
- KENT SAFETY SAR Vest, Mesh, Search And Rescue, 2XL (151000-200-060-24)
- TIMBERLAND PRO Boondock 8" Waterproofof Comp-Toe Work (TB0A29TG214)
- TIMBERLAND PRO Size 9-1/2 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- TIMBERLAND PRO Size 8 1/2 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- TIMBERLAND PRO 6-Inch Work Boot, W, 10, Black, PR (TB0A42GN001)
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB089645001)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11 1/2, Brown, PR (TB0A1ZRC214)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 10W, Lace Up, Brown, PR (A7264 SZ: 10W)
- Timberland Pro Foot Protection