Shop All Steel Toe Boots
Timberland Pro
8-Inch Work Boot, W, 10 1/2, Brown, PR
Mfr # TB152561214
Zoro # G010870133
original price:
$147.99
11% off
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Metal Chip-Resisting Sole (PRINT) Yes
- Manufacturer-Suggested Sole Slip Rating (PRINT) Best
- Oil-Resisting Sole (PRINT) Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB152561214
- Zoro # G010870133
- UPC # 197064508501
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | W |
Size (PRINT) | 10 1/2 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number TB152561, Toe Cap Material Steel, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Work Shoes, Mens, 10.5M, Wht, Slip On, PR (4705-10.5M)
- SALISBURY Glove Bag For Rubber Gloves 11 Inch (GB112)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471N28 (471N28)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 9, 9, PR (S25EP-33-009)
- TIMBERLAND PRO Hiker Shoe, W, 8 1/2, Brown, PR (TB186515214)
- TIMBERLAND PRO Mens PRO(R) Pit Boss 6" Steel-Toe W (TB033031231)
- TIMBERLAND PRO Hiker Shoe, W, 15, Brown, PR (TB186515214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7, Tan, PR (TB1A2QVU231)
- TIMBERLAND PRO Athletic Shoe, W, 11, Black, PR (TB1A1B6U001)
- TIMBERLAND PRO Oxford Shoe, M, 12, Brown, PR (TB0A5YC3214)
- MICHELIN Size 14 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- Timberland Pro Foot Protection