Shop All Steel Toe Boots
Timberland Pro
8-Inch Work Boot, M, 8 1/2, Black, PR
Mfr # TB153530001
Zoro # G111265852
product price: $161.99
/pr
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Static Dissipative No
- Conductive No
- Construction Welted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB153530001
- Zoro # G111265852
- UPC # 197064504916
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 8 1/2 |
Width | M |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number 53530, Toe Cap Material Steel, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISA Overshoes, LG, Black, Resists Bioburden, PR (SZLF100L-GR)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W811)
- NEVS 3/4" wide x 60yd Chartreuse Labeling Tape (T-750-Chartreuse)
- IMPACTO Impact Gloves, S, VEP Pad (50100120020)
- TIMBERLAND PRO Size 13 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO 6-Inch Work Boot, M, 8, Brown, PR (TB1A1KKS214)
- TIMBERLAND PRO Oxford Shoe, M, 11 1/2, Brown, PR (TB147028210)
- TIMBERLAND PRO Mens PRO(R) Pit Boss 6" Steel-Toe W (TB033031231)
- TIMBERLAND PRO Athletic Shoe, W, 10, Black, PR (TB1A1B6U001)
- TIMBERLAND PRO Athletic Shoe, W, 14, Black, PR (TB1A1B6U001)
- CARHARTT Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (CMW6220 12W)
- Timberland Pro Foot Protection