Shop All Composite Toe Boots and Shoes
Timberland Pro
8-Inch Work Boot, M, 15, Brown, PR
Mfr # TB089646214
Zoro # G001074717
product price: $189.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Slip Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB089646214
- Zoro # G001074717
- UPC # 888662006574
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 15 |
Footwear Width | M |
Height | 8 in |
Boot Height | 8 in |
Overall Height | 8 in |
Width | M |
Size (PRINT) | 15 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 15, Static Dissipative No, Style Number 89646214
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Athletic Shoes, 11, EE, Black, Plain, PR (77040EW -BLK 11)
- ZORO SELECT Telescoping Traffic Cone Bar, ABS, 2 in Dia, 62-1/4 in to 104-3/4 in L, Orange (9XPY3)
- BRADY Brady Arc Flash Labels, Warning Arc Flash & Shock Hazzard, 2in X 4in, Black/Orange/White (101517)
- MILWAUKEE TOOL Cut 1 Dipped Gloves - S (ML48-22-8900)
- TIMBERLAND PRO Size 9.5 Men's 8 in Work Boot Composite Work Boot, Brown (TB089646214)
- TIMBERLAND PRO 8-Inch Work Boot, M, 14, Brown, PR (TB089646214)
- TIMBERLAND PRO Size 12 Men's 8 in Work Boot Composite Work Boot, Brown (TB089646214)
- TIMBERLAND PRO Athletic Shoe, M, 10 1/2, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Size 15 Men's Athletic High-Top Composite Work Boot, Black (TB0A28WF001)
- TIMBERLAND PRO Size 10 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- CARHARTT Athletic Shoe, W, 8 1/2, Black, PR (CMD3461 8.5W)
- Timberland Pro Composite Toe Boots and Shoes