Shop All Steel Toe Boots
Timberland Pro
8-Inch Work Boot, M, 14, Brown, PR
Mfr # TB147019210
Zoro # G610741833
product price: $126.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Manufacturer-Suggested Sole Slip Rating (PRINT) Best
- Upper Material Leather
- Static Dissipative No
- Heel Definition Defined Heel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB147019210
- Zoro # G610741833
- UPC # 197064630172
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 14 |
Width | M |
Size (PRINT) | 14 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number TB147019, Toe Cap Material Alloy, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Operate Maintenance Lock-Out Tag, Pk25 (LOTAG33ST)
- NOTCH EQUIPMENT Wrap Star 8.1mm x 28in Eye-N-Eye Prusik (42492)
- MCR SAFETY Coated Gloves, L, knit Cuff, PK12 (UT1950L)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), White (19431)
- TIMBERLAND PRO 8-Inch Work Boot, W, 15, Brown, PR (TB147019210)
- TIMBERLAND PRO 8-Inch Work Boot, W, 14, Brown, PR (TB147019210)
- TIMBERLAND PRO 8-Inch Work Boot, M, 12, Brown, PR (TB147019210)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- TIMBERLAND PRO Size 9-1/2 Men's Miner Boot Steel Work Boot, Black (53531)
- TIMBERLAND PRO 6-Inch Work Boot, M, 5 1/2, Brown, PR (TB1A1KKS214)
- CARHARTT Size 6 Women's 6 in Work Boot Steel Work Boot, Brown (FW6225-W SZ: 6M)
- Timberland Pro Steel Toe Boots