Shop All Boots and Outdoor
Timberland Pro
8-Inch Work Boot, M, 12, Brown, PR
Mfr # TB189628214
Zoro # G111375872
product price: $185.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12
- Upper Material Leather
- Waterproof Yes
- Insulated Yes
- Maximum Heat Rating 248 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB189628214
- Zoro # G111375872
- UPC # 197064517787
- Country of Origin Bangladesh
- Category Boots and Outdoor
Dimensions
Size | 12 |
Width | M |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number 89628, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 ga. Polyester Work Gloves, Crinkle Latex Palm Coating, Black, M (CM4000)
- NATIONAL MARKER CO 7 in Height, 7 in Width, Plastic (S1R)
- CYNASPORTS Ankle Support Brace, White, Medium (CS-0003M)
- EAGLE MFG 2 1/2 gal Yellow Galvanized Steel Type II Safety Can Diesel (U226SY)
- TIMBERLAND PRO 6-Inch Work Boot, XW, 9 1/2, Brown, PR (TB1A42FY214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 13, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 12, Brown, PR (TB1A42FY214)
- TIMBERLAND PRO Western Boot, M, 8, Brown, PR (TB1A25F5214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 8, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 6, Brown, PR (TB1A172T214)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 11 (LDBSTL)
- Timberland Pro Foot Protection