Shop All Boots and Outdoor
Timberland Pro
8-Inch Work Boot, M, 11, Brown, PR
Mfr # TB189628214
Zoro # G511375823
product price: $183.99
/pr
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 11
- Upper Material Leather
- Waterproof Yes
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB189628214
- Zoro # G511375823
- UPC # 197064517145
- Country of Origin Bangladesh
- Category Boots and Outdoor
Dimensions
Size | 11 |
Width | M |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number 89628, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1039-RA_14X10 (U5-1039-RA_14X10)
- GASCO Calibration Gas, Air, Benzene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-21-5)
- ZORO SELECT Barricade Tape, Yellow, 1000 ft x 3 In (4 MIL PLAIN YELLOW)
- ENPAC Catch Basin Insert, Black, 500 gpm (4340)
- TIMBERLAND PRO Western Boot, M, 8, Brown, PR (TB1A25F5214)
- TIMBERLAND PRO Hiker Boot, M, 11, Black, PR (TB1A2CB8001)
- TIMBERLAND PRO 6-Inch Work Boot, M, 16, Brown, PR (TB1A42FY214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 6, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 9, Brown, PR (TB1A172T214)
- MUCK BOOT CO Men's Outscape Slip On (OSS000 M 120)
- Timberland Pro Boots and Outdoor