Shop All Steel Toe Boots
Timberland Pro
8-Inch Work Boot, M, 11 1/2, Black, PR
Mfr # TB153530001
Zoro # G111265821
product price: $161.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Completely Non Metallic No
- Color Black
- Static Dissipative No
- Style Number 53530
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB153530001
- Zoro # G111265821
- UPC # 197064506965
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 11 1/2 |
Width | M |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative No, Style Number 53530, Toe Cap Material Steel, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Sign, No Parking English/Spanish, 18X12, 2489 (2489)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, M, 100 PK, Violet Blue (SU-690)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-HDR-02-S)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y235787 (Y235787)
- TIMBERLAND PRO Loafer Shoe, M, 14, Brown, PR (TB153534230)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Brown, PR (TB147015242)
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB0A128P2141)
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- TIMBERLAND PRO 8-Inch Work Boot, W, 15, Brown, PR (TB147019210)
- TIMBERLAND PRO 6-Inch Work Boot, W, 8, Brown, PR (TB133034214)
- GEORGIA BOOT Size 8.5 Men's 6 in Work Boot Steel Work Boot, Dark Chocolate (G6633)
- Timberland Pro Steel Toe Boots