Shop All Boots and Outdoor
Timberland Pro
6-Inch Work Boot, XW, 9, Brown, PR
Mfr # TB1A42FY214
Zoro # G411774665
product price: $164.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Upper Material Leather
- Color Teak
- Insulated No
- Width XW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A42FY214
- Zoro # G411774665
- UPC # 197064586950
- Country of Origin Bangladesh
- Category Boots and Outdoor
Dimensions
Width | XW |
Size | 9 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Teak, Width XW, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number TB1A42FY214, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, M, Right, Black (70204)
- BOND MANUFACTURING 9580BL KNEE CUSHION (9580BL/9580)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 31 34)
- SAFETY ZONE Gloves, Polyurethane-Coated, Extra-Large, 12 PR/DZ, Gray, PK12 (SZNGNPUXL4GY)
- TIMBERLAND PRO 6-Inch Work Boot, M, 6, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 14, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7, Brown, PR (TB1A172T214)
- TIMBERLAND PRO Western Boot, M, 13, Brown, PR (TB1A25F5214)
- TIMBERLAND PRO 6-Inch Work Boot, XW, 9 1/2, Brown, PR (TB1A42FY214)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW1FLR M 100)
- Timberland Pro Foot Protection