Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, XW, 9, Black, PR
Mfr # TB0A42GN001
Zoro # G509984617
product price: $164.95
/pr
Free Shipping & Returns
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Color Black
- Size 9
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A42GN001
- Zoro # G509984617
- UPC # 196246445672
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Size (PRINT) | 9 |
Overall Height | 6 in |
Width | XW |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gray Gloves, Black Sandy Foam Nitrile Palm Coating, L (BW4080)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Size XL (10) (99-1-9790-10)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R6402)
- 3M Turbo PAPR Unit (022-00-03R01)
- TIMBERLAND PRO Athletic Shoe, M, 11, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Timber Pro Irvine wedge 6in Alloy Safe Toe Boots, Brown, 11M (A44UP)
- TIMBERLAND PRO 6-Inch Work Boot, M, 14, Brown, PR (TB192641214)
- TIMBERLAND PRO Wrk Boots, Mens, 11-1/2, M, Goodyear Welt, PR (92615)
- TIMBERLAND PRO Size 12 Men's 8 in Work Boot Composite Work Boot, Brown (89628)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 9 1/2, Black, PR (TB0A1S5M001)
- CAROLINA SHOE 6-Inch Work Boot, D, 9 1/2, Brown, PR (CA5556)
- Timberland Pro Composite Toe Boots and Shoes