Shop All Boots and Outdoor
Timberland Pro
6-Inch Work Boot, XW, 9 1/2, Brown, PR
Mfr # TB126078242
Zoro # G111375957
product price: $159.99
/pr
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 9 1/2
- Upper Material Leather
- Waterproof Yes
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB126078242
- Zoro # G111375957
- UPC # 197064626182
- Country of Origin Bangladesh
- Category Boots and Outdoor
Dimensions
Size | 9 1/2 |
Width | XW |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width XW, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number 26078, Toe Cap Material Alloy, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MCR Safety 103 Ratchet Head Gear, Head Gear Only, Polycarbonate, Blue (103)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size S (124N/SBK)
- MILWAUKEE TOOL Level 4 Cut Resistant High Dexterity Polyurethane Dipped Gloves - 2X-Large (48-73-8744)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 468W47 (468W47)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, XW, 9 1/2, Brown, PR (TB1A42FY214)
- TIMBERLAND PRO Western Boot, M, 13, Brown, PR (TB1A25F5214)
- TIMBERLAND PRO Western Boot, M, 8, Brown, PR (TB1A25F5214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 8, Brown, PR (TB1A172T214)
- LACROSSE ZXT Knee Boot 16" Black, 11, PR (267180-11)
- Timberland Pro Boots and Outdoor