Shop All Boots and Outdoor
Timberland Pro
6-Inch Work Boot, XW, 7, Brown, PR
Mfr # TB126078242
Zoro # G511375984
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 7
- Upper Material Leather
- Waterproof Yes
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB126078242
- Zoro # G511375984
- UPC # 197064624102
- Country of Origin Bangladesh
- Category Boots and Outdoor
Dimensions
Size | 7 |
Width | XW |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width XW, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number 26078, Toe Cap Material Alloy, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT SMK&CM DETECTOR WIRE EC (1042107)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (6110PFXL)
- DUPONT Collared Disposable Coverall, 4XL, 25 PK, Blue, SMS, Zipper (PB125SBU4X002500)
- JAFLINE Fire Hose, 50 ft L, Yllw, 2" dia, Rocker Lug (G51H2LNY50N)
- TIMBERLAND PRO Hiker Boot, M, 11, Black, PR (TB1A2CB8001)
- TIMBERLAND PRO 6-Inch Work Boot, W, 12, Brown, PR (TB1A42FY214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 16, Brown, PR (TB1A42FY214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 6, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, XW, 10 1/2, Brown, PR (TB1A42FY214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Brown, PR (TB1A172T214)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 120)
- Timberland Pro Boots and Outdoor