Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, XW, 7, Brown, PR
Mfr # TB0A42FY214
Zoro # G509984303
product price: $164.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Teak
- Size 7
- Waterproof Yes
- Heel Definition Defined Heel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A42FY214
- Zoro # G509984303
- UPC # 196248131719
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Width | XW |
Overall Height | 6 in |
Size (PRINT) | 7 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Teak, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50016)
- ANSELL VF, Gen-Purp Glove, 9, Navy, 20KJ41, PR (11-818VP)
- ROLL PRODUCTS 12 Color Code Circles R 1000roll (119-0002A)
- EAGLE MFG 5 gal Blue Galvanized Steel Type II Safety Can Kerosene (U251SB)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11, Black, PR (TB0A1XJP001)
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB0A128P2141)
- TIMBERLAND PRO Size 13 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- TIMBERLAND PRO 6-Inch Work Boot, M, 9, Brown, PR (TB0A1ZRC214)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- TIMBERLAND PRO Size 7 Women's Hiker Boot Composite Boot, Black (TB0A21QA001)
- ARIAT 6-Inch Work Boot, W, 7, Brown, PR (10033995)
- Timberland Pro Composite Toe Boots and Shoes