Shop All Boots and Outdoor
Timberland Pro
6-Inch Work Boot, XW, 7 1/2, Brown, PR
Mfr # TB1A42FY214
Zoro # G411774658
product price: $164.95
/pr
Free Shipping & Returns
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Upper Material Leather
- Gender Men's
- Color Teak
- Size 7 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A42FY214
- Zoro # G411774658
- UPC # 197064586387
- Country of Origin Bangladesh
- Category Boots and Outdoor
Dimensions
Size | 7 1/2 |
Width | XW |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Teak, Width XW, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number TB1A42FY214, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Size 5 (XAN3P/2080AZ532-05)
- EAGLE MFG 1 gal Red Galvanized Steel Type I Safety Can Flammables (UI10S)
- 3M DBI-SALA Rollgliss Descender Low Speed Hardware Kit (3302981)
- NOTRAX 7 ft. L x Vinyl, 1" Thick (519S0037YB)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 6, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 13, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 14, Brown, PR (TB1A172T214)
- TIMBERLAND PRO Western Boot, M, 8, Brown, PR (TB1A25F5214)
- TIMBERLAND PRO Hiker Boot, M, 11, Black, PR (TB1A2CB8001)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 6 (XAS1P/5562YP143-06)
- Timberland Pro Boots and Outdoor