Shop All Boots and Outdoor
Timberland Pro
6-Inch Work Boot, XW, 11 1/2, Brown, PR
Mfr # TB126078242
Zoro # G511375977
product price: $144.39
/pr
Free Shipping & Returns
$144.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 11 1/2
- Upper Material Leather
- Waterproof Yes
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB126078242
- Zoro # G511375977
- UPC # 197064628063
- Country of Origin Bangladesh
- Category Boots and Outdoor
Dimensions
Size | 11 1/2 |
Width | XW |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width XW, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative No, Style Number 26078, Toe Cap Material Alloy, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO LabelWriter Video Top Labels, White, Labels/Roll: 150 (DYM30326)
- GLOBAL INDUSTRIAL PVC Dot Knit Gloves, Double-Sided, Black, Small, 1-Dozen (708351S)
- ZORO SELECT Bouffant Cap, White, 21 in. dia., PK1000 (15821W/10)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, 2XL, PR (19L498)
- TIMBERLAND PRO Western Boot, M, 13, Brown, PR (TB1A25F5214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 13, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 12, Brown, PR (TB1A42FY214)
- TIMBERLAND PRO 6-Inch Work Boot, XW, 9 1/2, Brown, PR (TB1A42FY214)
- TIMBERLAND PRO Western Boot, M, 8, Brown, PR (TB1A25F5214)
- MUCK BOOT CO Men's Mossy Oak Country DNA Apex Pro Vibram Arctic Grip All-Terrain Boot (APMTMDNA M 090)
- Timberland Pro Foot Protection