Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, XW, 11 1/2, Brown, PR
Mfr # TB0A42FY214
Zoro # G109984369
Free Shipping & Returns
Not eligible for select promotions
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Teak
- Size 11 1/2
- Waterproof Yes
- Non Metallic Upper Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB0A42FY214
- Zoro # G109984369
- UPC # 196248131894
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Overall Height | 6 in |
Width | XW |
Size (PRINT) | 11 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Teak, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-NG)
- DEFENDER SAFETY H1-EH, Electrical Shock Protection, Safety Helmet Type 1, Class E, ANSI Z89 & EN 397 Rated (H1-EH-06)
- DICKE Tripod Sign Stand (T155)
- MECHANIX WEAR Mechanics Gloves, M, Red, Form Fitting Trek Dry(R) (MG-02-009)
- TIMBERLAND PRO 6-Inch Work Boot, W, 9, Brown, PR (TB0A1ZRC214)
- TIMBERLAND PRO Hiker Shoe, M, 10 1/2, Brown, PR (TB0A1ZR1214)
- TIMBERLAND PRO Size 10 Men's Work Boot, Black/Gray (TB0A1Q3F001)
- TIMBERLAND PRO Oxford Shoe, M, 13, Brown, PR (TB0A5XXB214)
- TIMBERLAND PRO Oxford Shoe, XW, 10 1/2, Black, PR (TB0A5ZBY001)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- BAFFIN Winter Boots, Mens, 10, Lace, Nonmetal, PR (7157-0238-001)
- Timberland Pro Foot Protection