Shop All Steel Toe Boots
Timberland Pro
6-Inch Work Boot, W, 9, Brown, PR
Mfr # TB126388210
Zoro # G110936524
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Women's
- Liner Material Mesh
- Removable Insole Yes
- Electrical Hazard Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB126388210
- Zoro # G110936524
- UPC # 197064626076
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 9 |
Width | W |
Size (PRINT) | 9 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Hook and Loop, Color Reddish Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number TB126388, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Break Away Zip Vest, Black, 3XL (V1021170U-3XL)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, With Dolly (128877)
- NMC Caution Open Door Slowly Label, Pk5 (C55AP)
- ALLEGRO INDUSTRIES Lens Covers, PK10 (9903-25)
- TIMBERLAND PRO 6-Inch Work Boot, W, 9 1/2, Brown, PR (TB126388210)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7, Black, PR (TB11064A001)
- TIMBERLAND PRO Oxford Shoe, M, 9 1/2, Brown, PR (TB147028210)
- TIMBERLAND PRO Athletic Shoe, W, 9, Black, PR (TB1A1H1S001)
- TIMBERLAND PRO 6-Inch Work Boot, W, 8, Brown, PR (TB133034214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11 1/2, Tan, PR (TB1A1Q8K231)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 7, W, PR (P89817)
- Timberland Pro Steel Toe Boots