Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, W, 9, Brown, PR
Mfr # TB0A5P1A214
Zoro # G409984328
product price: $154.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$154.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Color Brown
- Size 9
- Waterproof Yes
- Maximum Heat Rating (PRINT) 248 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A5P1A214
- Zoro # G409984328
- UPC # 196246837866
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Width | W |
Size (PRINT) | 9 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Mens Tactical Shorts, Khaki, Size M (F526155250M)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, Not An Entrance Door Blocked Sign, Portrait (OS-NS-A-710-V-15145)
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, 5" Width, 120 240 Volts, Landscape, 10PK (OS-DS-D-35-L-1005-10PK)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Red/Black, XXL, PR (EXO-MIGR-06-XXL)
- TIMBERLAND PRO Boondock 8" Waterproofof Comp-Toe Work (TB0A29TG214)
- TIMBERLAND PRO Size 15 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1VXG214)
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB0A128P2141)
- TIMBERLAND PRO Athletic Shoe, M, 13, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Brown, PR (TB189697214)
- TIMBERLAND PRO Radius Knit Comp. Toe Shoes (A2N5V)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- Timberland Pro Foot Protection