Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, W, 9, Black, PR
Mfr # TB1A1Q2W001
Zoro # G411219623
product price: $125.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 9
- Waterproof No
- Removable Insole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A1Q2W001
- Zoro # G411219623
- UPC # 197064526833
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Overall Height | 6 in |
Width | W |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9, Static Dissipative Yes, Style Number TB1A1Q2W, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAVIAN Black Steel Gas Can Holder (2792)
- GVS-RPB RPB Safety 6 Person Radex Airline Filter (04-906)
- RAE Pavement Stencil, MUTCD Curved Arrow, 1/16 (STL-116-5010)
- PIP MaxiFlex Seamless Knits, ATG, XS, PK12 (34-844/XS)
- TIMBERLAND PRO Size 10 Men's 8 in Work Boot Alloy Work Boot, Reddish Brown (TB047019210)
- TIMBERLAND PRO Oxford Shoe, XW, 14, Black, PR (TB0A5ZBY001)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11, Black, PR (TB150507001)
- TIMBERLAND PRO Athletic Shoe, M, 11, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11, Black, PR (TB0A42GN001)
- TIMBERLAND PRO Mens PRO(R) Hyperion 6" Waterproofof (TB090646214)
- ARIAT Size 11 Women's 6 in Work Boot Composite Work Boot, Brown (10005949)
- Timberland Pro Foot Protection