Shop All Boots and Outdoor
Timberland Pro
6-Inch Work Boot, W, 9 1/2, Brown, PR
Mfr # TB1A172T214
Zoro # G111375902
Free Shipping & Returns
Not eligible for select promotions
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9 1/2
- Upper Material Leather
- Waterproof No
- Insulated No
- Metatarsal Guard External
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB1A172T214
- Zoro # G111375902
- UPC # 197064520565
- Country of Origin Bangladesh
- Category Boots and Outdoor
Dimensions
Size | 9 1/2 |
Width | W |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number A172T, Toe Cap Material Steel, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Welderbeast Buffalo Leather Stick Welding Gloves, White w/9" Blue Split Grain Flex Cuffs, L (WSTICK)
- SELLSTROM 390 Premium Series Acetate Face Shields - Single Crown- Window (S35020)
- LYLE Safety Sign, Eye Glove Protection, 10in.W (U4-1273-RD_10X7)
- ANSELL E-Grip, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK, Natural (L973)
- TIMBERLAND PRO 6-Inch Work Boot, M, 8, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 6, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 13, Brown, PR (TB1A172T214)
- TIMBERLAND PRO Western Boot, M, 8, Brown, PR (TB1A25F5214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 12, Brown, PR (TB1A42FY214)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 12 (XAS1P/5562YP143-12)
- Timberland Pro Foot Protection