Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, W, 9 1/2, Brown, PR
Mfr # TB192641214
Zoro # G411219791
product price: $189.89
/pr
Free Shipping & Returns
$189.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Color Brown
- Size 9 1/2
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB192641214
- Zoro # G411219791
- UPC # 197064516230
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Width | W |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number TB192625, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-05)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-76-483-1)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size M (J140-BRN MED REG)
- CONDOR Containment Berm, 4488 gal. Spill Cap. (BD-1250-AL-L-C)
- TIMBERLAND PRO Athletic Shoe, W, 13, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Mens Disruptor AlloyToe Work Boot (TB0A1GVF001)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Alloy Work Boot, Dark Mocha (TB026078242)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Radius Knit Comp. Toe Shoes (A2N5V)
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB0A128P2141)
- NEW BALANCE Athletic High-Top Shoe, EE, 9 1/2, Black, PR (MIDCLBR-9.5-2E)
- Timberland Pro Foot Protection