Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, W, 9 1/2, Brown, PR
Mfr # TB0A1ZRC214
Zoro # G6041599
product price: $163.99
/pr
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Gender Men's
- Color Brown/Green
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1ZRC214
- Zoro # G6041599
- UPC # 194114255415
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Footwear Width | W |
Width | W |
Size (PRINT) | 9 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown/Green, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number A1ZRC214, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Left Turn for Trucks W/ Graphic Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23843 (A-1824-23843)
- MCR SAFETY Glove, Driver, Cow Grain, Cream, XL, PR (3213XLCHVSP)
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 11, 1 PR (NK803ES/11)
- METACAULK Fire Barrier Sealant, Tube, 30 oz. (66303)
- TIMBERLAND PRO Oxford Shoe, XW, 10 1/2, Black, PR (TB0A5ZBY001)
- TIMBERLAND PRO Athletic Shoe, W, 8 1/2, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Athletic Shoe, M, 10 1/2, Black, PR (TB1A2123001)
- TIMBERLAND PRO Timber Pro Irvine wedge 6in Alloy Safe Toe Boots, Brown, 11.5M (A44UP)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Composite Work Boot, Camel Brown (50508)
- TIMBERLAND PRO Athletic Shoe, W, 9, Gray, PR (TB0A2B6X065)
- CARHARTT Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- Timberland Pro Composite Toe Boots and Shoes