Shop All Steel Toe Shoes
Timberland Pro
6-Inch Work Boot, W, 8, Brown, PR
Mfr # TB1A1ZRC214
Zoro # G610936697
product price: $122.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width W
- Outsole Material Rubber
- Color Brown/Green
- Metatarsal Guard No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A1ZRC214
- Zoro # G610936697
- UPC # 197064542413
- Country of Origin Bangladesh
- Category Steel Toe Shoes
Dimensions
Width | W |
Size (PRINT) | 8 |
Size | 8 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown/Green, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number TB1A1ZC9, Toe Cap Material Composite, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Ninja Flex Latex Coated Palm Gloves, Red/Gray, XL (N9680XL)
- FLEMING SUPPLY All Weather Boot Tray Water Resistant Plastic Shoe Mat for Indoor and Outdoor Use, (Gray, Small) (892257MCM)
- MUCK BOOT CO Boots, Size 7, 12" Height, Black, Plain, PR (CHM-000A/7)
- EDGE EYEWEAR Safety Glasses, Orange Anti-Fog, Scratch-Resistant (XDF610)
- TIMBERLAND PRO Athletic Shoe, W, 8, Black, PR (TB1A16NN001)
- TIMBERLAND PRO Athletic Shoe, W, 13, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Loafer Shoe, W, 7, Black, PR (TB187528001)
- TIMBERLAND PRO Athletic Shoe, M, 9, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Athletic Shoe, W, 8 1/2, Black, PR (TB1A5RSX001)
- TIMBERLAND PRO Powertrain Sprint Aluminum Toe Athletic Work Shoe, 8.5 (A291H-085M)
- TIMBERLAND PRO Athletic Shoe, W, 11, Gray, PR (TB1A1GT9065)
- Timberland Pro Foot Protection