Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, W, 8, Brown, PR
Mfr # TB1A1I4H214
Zoro # G111265722
Free Shipping & Returns
Not eligible for select promotions
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Size 8
- Waterproof Yes
- Conductive No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB1A1I4H214
- Zoro # G111265722
- UPC # 197064520558
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Width | W |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number A1I4H, Toe Cap Material Composite, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Smoke Polycarbonate Lens, 12PK (49311)
- CAIMAN Welding Gloves, Stick, 2XL/11, PR (1810-7)
- SAS SAFETY YELLOW TURBO SAFETY GLASSES (SA5332)
- OPEN ROAD SurveyCSA Vest, Black, XXL (6165BK-XXL)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Composite Work Boot, Black (TB0A1KBW001)
- TIMBERLAND PRO Athletic Shoe, W, 11 1/2, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Work Boots, Composite, Lthr, 8In, 9-1/2W, PR (89628)
- TIMBERLAND PRO Size 9 Men's 8 in Work Boot Alloy Work Boot, Reddish Brown (TB047019210)
- TIMBERLAND PRO 6-Inch Work Boot, M, 9 1/2, Brown, PR (TB0A42FY214)
- AVENGER SAFETY FOOTWEAR Size 7.5 RIPSAW WELLINGTON AT, MENS PR (A7830-7.5W)
- Timberland Pro Composite Toe Boots and Shoes