Shop All Boots and Outdoor
Timberland Pro
6-Inch Work Boot, W, 8 1/2, Brown, PR
Mfr # TB126078242
Zoro # G111375988
Free Shipping & Returns
Not eligible for select promotions
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 1/2
- Upper Material Leather
- Waterproof Yes
- Insulated No
- Closure Lace Up with Dual-Purpose Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB126078242
- Zoro # G111375988
- UPC # 197064625161
- Country of Origin Bangladesh
- Category Boots and Outdoor
Dimensions
Size | 8 1/2 |
Width | W |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number 26078, Toe Cap Material Alloy, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, B, 10 Cards, PK10 (DBV-4-B-10)
- BRADY Number Tag, Brass, Series HW 026-050, PK25 (23277)
- MUCK BOOT CO Women's Muckster II Low Slip On (M2LW300 M 060)
- SIGNMISSION OSHA Notice Sign, Fire Suppression Valve, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-12705)
- TIMBERLAND PRO 6-Inch Work Boot, M, 14, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, XW, 9 1/2, Brown, PR (TB1A42FY214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 8, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 12, Brown, PR (TB1A42FY214)
- DIAMONDBACK Boot Knee Pvc Matte Blk Size 9 (L-G06B9)
- Timberland Pro Foot Protection