Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, W, 8 1/2, Brown, PR
Mfr # TB0A1XK1214
Zoro # G109984451
original price:
$150.99
17% off
new price: $123.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Size 8 1/2
- Waterproof Yes
- Slip-Resistance Value - Mark II - Oily/Wet 0.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1XK1214
- Zoro # G109984451
- UPC # 192362518030
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Overall Height | 6 in |
Size (PRINT) | 8 1/2 |
Width | W |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA 723 Chemical-Resistant 24-mil Neoprene Gloves (723M-08)
- NMC Do Not Enter Sign, TM11G (TM11G)
- HONEYWELL UVEX Safety Glasses, Amber Scratch-Resistant (S1601)
- SELLSTROM Faceshield Visor, Acetate, Clear, 8x12in (S35040)
- TIMBERLAND PRO 6-Inch Work Boot, XW, 8 1/2, Brown, PR (TB0A42FY214)
- TIMBERLAND PRO Athletic Shoe, M, 10 1/2, Black, PR (TB1A2123001)
- TIMBERLAND PRO Work Boots, Cmp, Mn, 4.5M, 6In, Bn, PR (89697)
- TIMBERLAND PRO Size 10 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- TIMBERLAND PRO Mens PRO(R) Hyperion 6" Waterproofof (TB090646214)
- TIMBERLAND PRO Athletic Shoe, M, 11 1/2, Gray, PR (TB0A2B6X065)
- AVENGER SAFETY FOOTWEAR Size 15 FOREMAN ROMEO CT, MENS PR (A7110-15M)
- Timberland Pro Foot Protection