Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, W, 8 1/2, Black, PR
Mfr # TB1A1Q2W001
Zoro # G411219661
product price: $125.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 8 1/2
- Waterproof No
- Heel Definition Defined Heel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A1Q2W001
- Zoro # G411219661
- UPC # 197064526291
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Width | W |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative Yes, Style Number TB1A1Q2W, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Safety Glasses, Wraparound Light Blue Polycarbonate Lens, Scratch-Resistant, 12PK (DPG52-BD)
- NMC Danger Propane Gas Sign, D84R (D84R)
- VERTX Black Polyester Rain Jacket size M (VTX8800LBK)
- FALLTECH FallTech® 9005PS Starter Kit with 7015 Harness, 6' Shock Absorbing Lanyard & Gear Bag (9005PS)
- TIMBERLAND PRO Size 10-1/2 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- TIMBERLAND PRO Size 10 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- TIMBERLAND PRO Athletic Shoe, W, 11 1/2, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Mens PRO(R) Barstow 6" AlloyToe W (TB089647214)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 10 1/2, Black, PR (TB0A1S5M001)
- TIMBERLAND PRO Size 10-1/2 Men's 8 in Work Boot Alloy Work Boot, Reddish Brown (TB047019210)
- THOROGOOD SHOES Chelsea Boot, W, 11, Black, PR (804-6134 11 W)
- Timberland Pro Foot Protection