Shop All Steel Toe Boots
Timberland Pro
6-Inch Work Boot, W, 8 1/2, Black, PR
Mfr # TB150507001
Zoro # G610854502
original price:
$122.99
12% off
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- ASTM Standards Met (PRINT) Compression (C), Electrical Hazard (EH), Impact (I)
- Metatarsal Guard No
- Conductive No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB150507001
- Zoro # G610854502
- UPC # 197064505234
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 8 1/2 |
Width | W |
Size (PRINT) | 8 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number TB150507, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Chemical Resistant Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGY3X0006TV)
- YOUNG BROS STAMP WORKS Reversed Letter Set, 1/16in H, Reversed (01274)
- SHOWA Chemical Resistant Gloves, 2XL/11, PR (890-11)
- NMC Placard Kits, Language: English (NFPK4)
- TIMBERLAND PRO Hiker Shoe, W, 15, Brown, PR (TB186515214)
- TIMBERLAND PRO Athletic Shoe, M, 9 1/2, Black, PR (TB1A2174001)
- TIMBERLAND PRO 6-Inch Work Boot, W, 12, Brown, PR (TB147015242)
- TIMBERLAND PRO 6-Inch Work Boot, M, 8, Brown, PR (TB1A1KKS214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Brown, PR (TB133034214)
- TIMBERLAND PRO 8-Inch Work Boot, W, 11, Brown, PR (TB152561214)
- CAT FOOTWEAR Size 10W Men's 6 in Work Boot Steel Work Boot, Seal Brown (P90803)
- Timberland Pro Foot Protection