Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, W, 7, Brown, PR
Mfr # TB1A1HQL214
Zoro # G111219701
product price: $179.95
/pr
Free Shipping & Returns
$179.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Color Brown
- Size 7
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A1HQL214
- Zoro # G111219701
- UPC # 197064520251
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Overall Height | 6 in |
Width | W |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number TB1A1HQL, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Label, 3-1/2 In. H, 5 In. W, PK5 (86204)
- ANSELL Chemical Resistant Glove, 15 mil, Sz 10, PR (37-155)
- TINGLEY Orion Overshoe, Size 10 to 12, PR (7550G)
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: 2XL (HW100FG (2XL))
- TIMBERLAND PRO 6-Inch Work Boot, W, 8 1/2, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Composite Work Boot, Black (TB0A1KBW001)
- TIMBERLAND PRO Size 7-1/2 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- TIMBERLAND PRO 6-Inch Work Boot, XW, 11, Brown, PR (TB0A42FY214)
- TIMBERLAND PRO Size 10-1/2 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- TIMBERLAND PRO Mens PRO(R) Disruptor AlloyToe Chukka (TB0A1BAB214)
- HOSS BOOT CO Hoss Mens Range Brown Composite Toe Hea (61110)
- Timberland Pro Composite Toe Boots and Shoes