Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, W, 7, Black, PR
Mfr # TB150507001
Zoro # G310870031
Free Shipping & Returns
Not eligible for select promotions
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 7
- Waterproof No
- Closure Lace Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB150507001
- Zoro # G310870031
- UPC # 197064504008
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Width | W |
Size (PRINT) | 7 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number TB150507, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VP RACING FUELS 5.5 GAL RED VP UTILITY JUG (3512-CA)
- BRADY Label Roll, White, Labels/Roll: 1000 (B33-94-2-342)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, Zipper, XL (61882)
- WATSON GLOVES Dog Fight, Cut Resistant, Nitrile Palm, Heavy Duty Tpr, M (357TPR-M)
- TIMBERLAND PRO Size 12 Men's 8 in Work Boot Composite Work Boot, Brown (89628)
- TIMBERLAND PRO Size 9 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11 1/2, Brown, PR (TB192615214)
- TIMBERLAND PRO Size 10 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- TIMBERLAND PRO Radius Knit Comp. Toe Shoes (A2N5V)
- TIMBERLAND PRO Size 10 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- JUSTIN ORIGINAL WORKBOOTS Wrk Boots, Men, 11-1/2, EE, Pull On, 11inH, PR (SE4812)
- Timberland Pro Composite Toe Boots and Shoes