Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, W, 7 1/2, Brown, PR
Mfr # TB1A1WSB214
Zoro # G411265743
product price: $140.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Size 7 1/2
- Waterproof Yes
- Puncture-Resistant Sole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A1WSB214
- Zoro # G411265743
- UPC # 197064542550
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 1/2 |
Width | W |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number A1WSB, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 8, 1 PR (11-735 VEND PK)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (4568)
- PRIMELINE TOOLS 4 in. House Letter B, Diecast, Brass Finish (2 Pack) (MP4293)
- MSA SAFETY Automated Test System, 12"H, 6-1/2"W (10128629)
- TIMBERLAND PRO Athletic Shoe, W, 8, Black, PR (TB0A5NZP001)
- TIMBERLAND PRO Athletic Shoe, M, 11, Black, PR (TB1A2123001)
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- TIMBERLAND PRO Size 7 Women's Hiker Boot Composite Boot, Black (TB0A21QA001)
- TIMBERLAND PRO Work Boots, Composite, Lthr, 8In, 9M, PR (89628)
- TIMBERLAND PRO Work Boots, Composite, Lthr, 8In, 9-1/2W, PR (89628)
- THOROGOOD SHOES 6-Inch Work Boot, EE, 11, Brown, PR (804-3600 2E 110)
- Timberland Pro Foot Protection