Shop All Steel Toe Boots
Timberland Pro
6-Inch Work Boot, W, 7 1/2, Brown, PR
Mfr # TB147001242
Zoro # G310870017
Free Shipping & Returns
Not eligible for select promotions
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Non Metallic Upper No
- Closure Lace Up
- Color Rancher Brown
- Construction Welted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB147001242
- Zoro # G310870017
- UPC # 197064629626
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 7 1/2 |
Width | W |
Size (PRINT) | 7 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Rancher Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number TB147001, Toe Cap Material Steel, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Please Break Cardboard Boxes Down Sign, Portrait (OS-NS-D-710-V-17338)
- MUTUAL INDUSTRIES Lime Collapsible Cone, NYLON, 18 H, 11 L, 12 W, LIME (17712-1-18)
- HONEYWELL SAFETY PRODUCTS Cut Resistant Glove, Grey/Red, Sz 9/L, PR (WE21-3113G-9/L)
- MILWAUKEE TOOL 12PK High Visibility Cut Level 4 Polyurethane Dipped Gloves - S (48-73-8940B)
- TIMBERLAND PRO Athletic Shoe, W, 8 1/2, Black, PR (TB1A1H1S001)
- TIMBERLAND PRO Oxford Shoe, W, 10 1/2, Brown, PR (TB147028210)
- TIMBERLAND PRO Loafer Shoe, W, 12, Brown, PR (TB153534230)
- TIMBERLAND PRO 6-Inch Work Boot, M, 8, Brown, PR (TB1A1KKS214)
- TIMBERLAND PRO Mens PRO(R) Powertrain Sport Met-Guard (TB0A1GHM001)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Brown, PR (TB147015242)
- NAUTILUS SAFETY FOOTWEAR Size 10 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 10M)
- Timberland Pro Foot Protection