Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, W, 7 1/2, Brown, PR
Mfr # TB0A42FY214
Zoro # G409984335
product price: $164.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Teak
- Size 7 1/2
- Waterproof Yes
- Oil-Resisting Sole (PRINT) Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A42FY214
- Zoro # G409984335
- UPC # 196248128511
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 1/2 |
Overall Height | 6 in |
Size (PRINT) | 7 1/2 |
Width | W |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Teak, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN Guardian Modular Speed Bump, 6Ft Lx12 (DH-SP-26M)
- DUPONT Tyvek Isoclean Disposable Frock, L, White, PK30 (IC262SWHLG00300B)
- LYLE 10 Minute Parking Parking Sign, 18" x 12, T1-1144-EG_12x18 (T1-1144-EG_12x18)
- JOHNDOW INDUSTRIES John Dow Plastic Key Tags, Yellow - 1000 Tags/Pack - 086Y (086Y)
- TIMBERLAND PRO 6-Inch Work Boot, M, 9 1/2, Brown, PR (TB0A42FY214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7 1/2, Brown, PR (TB0A5P1A214)
- TIMBERLAND PRO Size 9 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Mens PRO(R) Hyperion 6" Waterproofof (TB090646214)
- TIMBERLAND PRO Athletic Shoe, M, 13, Gray, PR (TB0A2B6X065)
- Timberland Pro Foot Protection