Shop All Steel Toe Boots
Timberland Pro
6-Inch Work Boot, W, 6, Black, PR
Mfr # TB1A5WUY001
Zoro # G011947063
Free Shipping & Returns
Not eligible for select promotions
$154.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I)
- Puncture-Resistant Sole No
- Metatarsal Guard No
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB1A5WUY001
- Zoro # G011947063
- UPC # 197064646074
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 6 |
Width | W |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6, Static Dissipative No, Style Number TB1A5WUY001, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Industrial Fire Hose Nozzle, 2-1/2 In. (572-2521)
- BUFFALO Spray Socks Bag (68580)
- HONEYWELL ENVIRONMENTAL UvexHoney, Bionic Face Shield, Matte Black Frame, Clear Lens (S8500)
- ENPAC Spill Pad, 2 gal Spill Capacity, 4000 lb., Polyethylene Grate, Sturdy 22 oz Vinyl, Sump (5600-YE)
- TIMBERLAND PRO Athletic Shoe, M, 11, Black, PR (TB1A1B6U001)
- TIMBERLAND PRO Mens PRO(R) Hyperion 6" Waterproofof (TB090646214)
- TIMBERLAND PRO Hiker Shoe, M, 8 1/2, Brown, PR (TB1A1Q8O214)
- TIMBERLAND PRO Men PRO(R) Hypercharge TRD Waterproofof (TB0A25GP214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 16, Black, PR (TB126064001)
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Steel Work Boot, Black (TB047592001)
- CAROLINA SHOE Size 9-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- Timberland Pro Steel Toe Boots