Shop All Steel Toe Boots
Timberland Pro
6-Inch Work Boot, W, 6 1/2, Tan, PR
Mfr # TB1A2QVU231
Zoro # G610936499
product price: $126.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Style Number TB1A2QVU
- Metal Chip-Resisting Sole (PRINT) Yes
- Insulated Yes
- Non Metallic Upper No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A2QVU231
- Zoro # G610936499
- UPC # 197064584383
- Country of Origin Viet Nam
- Category Steel Toe Boots
Dimensions
Size | 6 1/2 |
Width | W |
Size (PRINT) | 6 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Wheat, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Size 6 1/2, Static Dissipative No, Style Number TB1A2QVU, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Overnight Truck Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23822 (A-1218-23822)
- HAWS Wall Mounted Eyewash Station Stainless Steel (7360BTWC)
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (74-045)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00399)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7 1/2, Tan, PR (TB1A2QVU231)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7, Tan, PR (TB1A2QVU231)
- TIMBERLAND PRO Size 9 Men's 8 in Work Boot Steel Work Boot, Black (53530)
- TIMBERLAND PRO Mens PRO(R) Gridworks 6" Waterproofof (TB0A1ZVF214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10 1/2, Brown, PR (TB152562214)
- TIMBERLAND PRO Mens PRO(R) Powertrain Sport Met-Guard (TB0A1GHM001)
- ARIAT Size 10-1/2 Men's Western Boot Steel Work Boot, Earth (10012948)
- Timberland Pro Steel Toe Boots