Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, W, 6 1/2, Brown, PR
Mfr # TB0A5P1A214
Zoro # G509984242
product price: $154.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$154.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Color Brown
- Size 6 1/2
- Waterproof Yes
- Liner Material Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A5P1A214
- Zoro # G509984242
- UPC # 196246837538
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6 1/2 |
Width | W |
Size (PRINT) | 6 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Athletic Shoes, 15, D, Black, Plain, PR (77040 -BLK 15)
- MCR SAFETY Shoulder Leather Palm, XL, PK12 (1200XL)
- LYLE Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U1-1035-RA_10X7)
- MOLDEX Moldex Smart Cartridges, 1 Pair (8600)
- TIMBERLAND PRO 6-Inch Work Boot, M, 13, Brown, PR (TB1A1WSB214)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Alloy Work Boot, Dark Mocha (TB026078242)
- TIMBERLAND PRO Hiker Shoe, M, 8, Brown, PR (TB1A219B214)
- TIMBERLAND PRO Oxford Shoe, XW, 10, Brown, PR (TB0A5XXB214)
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB0A128P2141)
- TIMBERLAND PRO Work Boots, Composite, Lthr, 8In, 10-1/2W, PR (89628)
- REEBOK Athletic Work Shoes, Black/Red, 8-1/2W, PR (RB1061)
- Timberland Pro Foot Protection