Shop All Steel Toe Boots
Timberland Pro
6-Inch Work Boot, W, 5 1/2, Brown, PR
Mfr # TB153359242
Zoro # G910936694
Free Shipping & Returns
Not eligible for select promotions
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Midsole Material Polyurethane
- Chemical-Resisting Sole (PRINT) Yes
- Closure Lace Up
- Conductive No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB153359242
- Zoro # G910936694
- UPC # 197064504015
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 5 1/2 |
Width | W |
Size (PRINT) | 5 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Dark Mocha, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 5 1/2, Static Dissipative No, Style Number TB153359, Toe Cap Material Alloy, Insulated No, Waterproof Yes, Overall Height 6 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN English Silver Push/Pull Decal 2 in. H X 8 in. W, 6PK (839828)
- CORTINA SAFETY PRODUCTS Windsock With Hardware, 18", Open, 4ft. (03-WS-4KT)
- SKID GUARD STAIR TREAD 6X24""BLK/YLW (67304)
- BRADY Lockout Padlock, KD, Silver, 1-7/16"H (133278)
- TIMBERLAND PRO 6-Inch Work Boot, M, 8, Brown, PR (TB153359242)
- TIMBERLAND PRO 6-Inch Work Boot, M, 5 1/2, Brown, PR (TB153359242)
- TIMBERLAND PRO Athletic Shoe, M, 9, Black, PR (TB1A1H1S001)
- TIMBERLAND PRO Size 11-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- TIMBERLAND PRO Oxford Shoe, M, 9, Brown, PR (TB147028210)
- HOSS BOOT CO Size 13 Men's 6 in Work Boot Steel Work Boot, Black (60122)
- Timberland Pro Steel Toe Boots