Shop All Steel Toe Boots
Timberland Pro
6-Inch Work Boot, W, 5 1/2, Brown, PR
Mfr # TB126388210
Zoro # G310936539
product price: $91.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Insulated No
- Non-Marking Sole Yes
- Chemical-Resisting Sole (PRINT) Yes
- All-Leather Upper Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB126388210
- Zoro # G310936539
- UPC # 197064623693
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 5 1/2 |
Width | W |
Size (PRINT) | 5 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Hook and Loop, Color Reddish Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 5 1/2, Static Dissipative No, Style Number TB126388, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Ripstop TDU Pant, Dark Navy, M R (74003)
- NMC Jsc Pole Only W/Exting Sign (JSCP-FE)
- MCR SAFETY Uncoated Safety Glass with Cord, Clear Anti-Scratch (MP110)
- MILWAUKEE TOOL Safety Glasses, Yellow Anti-Fog (48-73-2103)
- TIMBERLAND PRO Mens PRO(R) Boondock 6" Waterproofof (TB0A1FZP001)
- TIMBERLAND PRO Size 14W Men's 6 in Work Boot Steel Work Boot, Brown (52562)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, After Dark (TB026038001)
- TIMBERLAND PRO Size 10 1/2 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 5 1/2, Brown, PR (TB153359242)
- TIMBERLAND PRO Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- HARLEY-DAVIDSON Toe Boot, Bill, Steel, 11 (D95328)
- Timberland Pro Foot Protection