Shop All Boots and Outdoor
Timberland Pro
6-Inch Work Boot, W, 3 1/2, Brown, PR
Mfr # TB1A172T214
Zoro # G511375908
product price: $147.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 1/2
- Upper Material Leather
- Waterproof No
- Insulated No
- Heel Definition Defined Heel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A172T214
- Zoro # G511375908
- UPC # 197064516995
- Country of Origin Bangladesh
- Category Boots and Outdoor
Dimensions
Size | 3 1/2 |
Width | W |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 3 1/2, Static Dissipative No, Style Number A172T, Toe Cap Material Steel, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size M, Black, PR (IEX-MIG-03-M)
- ANSELL Microflex(R) 92-134 Versatility, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, 2XL, 90 PK (92-134)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246161)
- WEARWELL 60 ft. L x PVC Sponge, 5/8" Thick (442.58X2X60BK)
- TIMBERLAND PRO 6-Inch Work Boot, W, 12, Brown, PR (TB1A42FY214)
- TIMBERLAND PRO 8-Inch Work Boot, W, 7, Brown, PR (TB189628214)
- TIMBERLAND PRO Western Boot, M, 8, Brown, PR (TB1A25F5214)
- TIMBERLAND PRO 6-Inch Work Boot, XW, 9 1/2, Brown, PR (TB1A42FY214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 13, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 6, Brown, PR (TB1A172T214)
- ARBORTEC Kayo Chainsaw Boots - Lime - Size 13 (KAYO-LM-13)
- Timberland Pro Boots and Outdoor